Dings Brakes for 56C, 143TC-145TC Motors, End Mount

Dings Brakes for 56C, 143TC-145TC Motors, End Mount

Dings Brakes Are Available In Several Torque Ratings To Suit Any Range Of Applications.

Brakes are available for motor applications in a variety of work environments. 5600 Style Brakes feature direct drop-in replacement for Stearns models. Easy installation and maintenance. NEMA enclosures are direct acting, electromagnetically released and spring set. Hub Seal included. Torque ratings range from 3 lb-ft up to 15 lb-ft. Available Hub Bore Diameters are 5/8", 3/4" and 7/8".


COMPARE DIMENSIONS MANUFACTURERS
DIA." L" HUB BORE DIA." TORQUE RATING PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.236.238:64