Dings Double C Face Brakes for 182TC-256TC Motors

Dings Double C Face Brakes for 182TC-256TC Motors

Dings Double C Face Brakes Are Used For Mounting Between A C-Face Motor And C-Face Gearbox.

Dings Brakes are made with a cast-iron bracket, aluminum housing and steel wrap cover. Brakes are spring-set and electrically-released. Torque adjustable. Brakes feature manual release with automatic reset. Maximum speed of 3600 RPM.


COMPARE OUTPUT MANUFACTURERS
SHAFT DIA." THERMAL CAP. HPS/MIN HUB BORE DIA." PHASE TOURQUE RATING PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.73.123:21