Dings Double C Face Brakes for 56C, 143TC-145TC Motors

Dings Double C Face Brakes for 56C, 143TC-145TC Motors

Dings Double C Face Brakes Are Used For Use Between C-Face Motors And C-Face Gearboxes.

Dings Double C Face Brakes are spring set and electrically released. Maximum RPM is 3600. Continuous duty. Torque rating ranges from 3 lb-ft up to 15 lb-ft. Hub bore diameters are available in 5/8" or 7/8" sizes. Brakes measure 6.88" in diameter and 7" long.


COMPARE DIMENSIONS MANUFACTURERS
DIA." L" HUB BORE DIA." TORQUE RATING PART # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.83.81.52:23