Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ideal 23-042S Brush Seater, 3" x 2" x 8", Soft

Rollover image to zoom in

Click image to enlarge

Ideal 23-042S Brush Seater, 3" x 2" x 8", Soft

Item #: WBB2002625

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $151.95
Product Information
Product Q&A
Ideal 23-042S Brush Seater 3" x 2" x 8", Soft

Gentle acting abrasive for seating carbon brushes and cleaning commutators and slip rings. Soft, loosely bound grain produces a scouring effect when held against commutator. Will not remove or scratch copper. Self-cleaning and available in soft(S), medium(M) and hard(H) grades.

Product Specifications

    • MANUFACTURERS PART NUMBER23-042S
    • BRANDIdeal
    • SIZE3 x 2 x 8
    • DESCRIPTIONBrush Seater
    • GRADESoft