Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Motor Controls


(3,771 Items)
Sub Category
AC Drives (1,080)
Remove
Unit Type Speed Controller
Remove
Narrow Your Results By:
Our Price
Under $82.00 (1)
$83.00 - $84.00 (4)
$89.00 - $90.00 (11)
Over $97.00 (3)





Unit Type Speed Controller
Unit Type Speed Controller Unit Type Speed Controllers Are Ideal For Adjusting Analog Signals.

Unit Type Speed Controller is composed of a speed control circuit by MICOM for accuracy and long lasting durability. Provides condenser for motor and volume switch on front. Controls speed of motor when motor and control unit are combined with exclusive connector and AC plug cord of the accessories is contacted with single-phase. Available in a variety of voltages. Control range RPMs are 90~1400r/m and 90~1700r/m.


Unit Type Speed Controller
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
MANUFACTURER'S
RPM VOLTS HERTZ PART # IMAGE MODEL QTY PRICE
90~1400r/m1 ∅ 220~24050SUA06IX-V12
WBB545378$89.95
90~1400r/m1 ∅ 220~24050SUA25IX-V12
WBB545392$89.95
90~1400r/m1 ∅ 220~24050SUA40IX-V12
WBB545395$89.95
90~1400r/m1 ∅ 220~24050SUA60IX-V12
WBB545398$89.95
90~1400r/m1 ∅ 220~24050SUA715IX-V12
WBB545401$89.95
90~1400r/m1 ∅ 220~24050SUA90IX-V12
WBB545414$97.95
90~1700r/m1 ∅ 22060SUA06IB-V12
WBB545376$89.95
90~1700r/m1 ∅ 11560SUA06IE-V12
WBB545377$83.95
90~1700r/m1 ∅ 22060SUA25IB-V12
WBB545379$89.95
90~1700r/m1 ∅ 11560SUA25IE-V12
WBB545380$83.95
90~1700r/m1 ∅ 22060SUA40IB-V12
WBB545393$89.95
90~1700r/m1 ∅ 11560SUA40IE-V12
WBB545394$83.95
90~1700r/m1 ∅ 11560SUA60IA-12
WBB545397$81.95
90~1700r/m1 ∅ 22060SUA60IB-V12
WBB545396$89.95
90~1700r/m1 ∅ 22060SUA715IB-V12
WBB545399$89.95
90~1700r/m1 ∅ 11560SUA715A-V12A
WBB545400$83.95
90~1700r/m1 ∅ 11560SUA90IA-V12A
WBB545403$89.95
90~1700r/m1 ∅ 22060SUA90IB-V12
WBB545402$97.95
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
(76)