Acme Electric AE Series Transformers

Acme Electric AE Series Transformers Are Ideal For Use In The Operation Of Machine Tools, Panel Boards, Motor Starters, Solenoids, Timers And Other Voltage Regulation Applications.

Acme Electric AE Series Transformers are constructed of an epoxy encapsulated design for protection of core and coil assembly from potentially damaging contaminants and heavy gauge steel mounting feet for long lasting durability. Integrally molded terminal blocks with isolation barriers prevent arc over. Terminal blocks allow full access for ring terminals providing easy installation and solid termination. Fuse blocks are factory or field installed and provide integral fusing on the primary or primary and secondary. Dual labeling allows for easy product identification when equipped with fuse block. UL, cUL Listed. Phase is Single Hertz is 50/60 VA ratings are 50 to 750 Primary and secondary volts vary 10-Year Manufacturers Limited Warranty.


COMPARE
VOLTS
SERIES PRIMARY SECONDARY PHASES HERTZ VA RATING IMAGE MODEL QTY PRICE
WBB606891
WBB606890
WBB606894
WBB606954
WBB606893
WBB606892
WBB607086
WBB607087
WBB607084
WBB607085
WBB607022
WBB607023
WBB607020
WBB607021
WBB607024
WBB606910
WBB606898
WBB606899
WBB606896
WBB606897
WBB607044
WBB607045
WBB607046
WBB606978
WBB607047
WBB606979
WBB606980
WBB606981
WBB606982
WBB607043
WBB607061
WBB606941
WBB606942
WBB606943
WBB606936
WBB606937
WBB606999
WBB606938
WBB606879
WBB606939
WBB607001
WBB607000
WBB607003
WBB606934
WBB607002
WBB606935
WBB607065

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759.

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.