Acme Electric CE Series Transformers

Acme Electric CE Series Transformers

Acme Electric CE Series Transformers Are Used For Use In The Operation Of Machine Tools, Panel Boards, Motor Starters, Solenoids, Timers And Other General Voltage Regulation Applications.

Acme Electric CE Series Transformers are constructed of an epoxy encapsulated design for protection of core and coil assembly from potentially damaging contaminants and heavy gauge steel mounting feet for long lasting durability. Integrally molded terminal blocks with isolation barriers prevent arc over. Terminal blocks allow full access for ring terminals providing easy installation and solid termination. Fuse blocks are factory or field installed and provide integral fusing on the primary or primary and secondary. Dual labeling allows for easy product identification when equipped with fuse block. UL, cUL Listed. Hertz is 50/60 VA ratings are 50 to 750 Primary and secondary volts vary 10-Year Manufacturers Limited Warranty.


COMPARE
VOLTS
SERIES PRIMARY SECONDARY HERTZ VA RATING IMAGE MODEL QTY PRICE
WBB607010
WBB607079
WBB607011
WBB606889
WBB607009
WBB606888
WBB607075
WBB607012
WBB606953
WBB606952
WBB606951
WBB606950
WBB606949
WBB607082
WBB606887
WBB607080
WBB607081
WBB606944
WBB606906
WBB606974
WBB607026
WBB606907
WBB606975
WBB607025
WBB606905
WBB606908
WBB606909
WBB606900
WBB606901
WBB606976
WBB606977
WBB607042
WBB607052
WBB606984
WBB607053
WBB607054
WBB607055
WBB606989
WBB607063
WBB607062
WBB606932
WBB606933
WBB607070
WBB606930
WBB606931

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.