Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Motor Controls


(3,771 Items)
Sub Category
DC Drives (397)
Remove
Dart Controls™ 125 Series Analog DC Speed Controls
Remove
Narrow Your Results By:
Our Price
Under $73.00 (3)
$77.00 - $85.00 (2)
$89.00 - $118.00 (3)
$128.00 - $129.00 (4)
$129.00 - $130.00 (1)
$140.00 - $141.00 (1)
$149.00 - $150.00 (1)
Over $152.00 (1)





Dart Controls™ 125 Series Analog DC Speed Controls
Dart Controls™ 125 Series Analog DC Speed Controls Dart Controls™ 125 Series Analog DC Speed Controls Are Ideal For Office Machinery, Conveyors, Exercise Equipment And More.

Reliable DC speed control for PM, shunt wound and universal motors. Ideal for office machinery, conveyors, office packaging equipment. The 125 Series Speed Controls are made with adjustable horsepower settings, barrier terminal strip and full wave bridge supply. Adjustable Minimum Speed, Maximum Speed, IR Compensation and Current Limit. 50:1 speed range. Overload capacity is 200% for one minute. Transient voltage protection. Dual 120/240 VAC or 24/36 VAC, 50/60Hz. Speed Potentiometer Kit included with 8" leads. cULus® recognized.


Dart Controls™ 125 Series Analog DC Speed Controls
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
DIMENSIONS
L" W" H" INPUT VOLTAGE OUTPUT VOLTAGE ITEM DESCRIPTION IMAGE MODEL QTY PRICE
4.253.631.30120/240 VAC0-90/180 VDC1HP DC Dr.-Chassis- Auto/Man Voltage Foll (125 ser)
WBB351874$149.95
4.253.631.30120/240 VAC0-90/180 VDC1HP DC Dr.-Chassis- Voltage Foll (125 ser)
WBB351873$128.95
4.253.631.30120/240 VAC0-90/180 VDC1HP DC Dr.-Chassis-4-20mA Auto/Man Sig Foll
WBB351875$128.95
4.253.631.30120/240 VAC0-90/180 VDC1HP DC Dr.-Chassis-4-20mA Sig Foll
WBB351872$117.95
4.253.631.30120/240 VAC0-90/180 VDC1HP DC Drive - Chassis
WBB288799$89.95
4.253.631.30120/240 VAC0-90/180 VDCDart 125DV-C-2A, 1HP DC Drive, Open Chassis, Independently Adjust Acc/Dec
WBB351878$72.95
4.253.631.30120/240 VAC0-90/180 VDCFract. HP DC Dr.-Chassis- Auto/Man Voltage Foll
WBB351880$152.95
4.253.631.30120/240 VAC0-90/180 VDCFract. HP DC Dr.-Chassis- Voltage Foll (125 ser)
WBB351879$128.95
4.253.631.30120/240 VAC0-90/180 VDCFract. HP DC Dr.-Chassis-4-20mA Auto/Man Sig Foll (125 ser)
WBB351881$128.95
4.253.631.30120/240 VAC0-90/180 VDCFract. HP DC Dr.-Chassis-4-20mA Sig Foll (125 ser)
WBB351877$117.95
4.253.631.30120/240 VAC0-90/180 VDCFract. HP DC Dr.-Chassis-Indep. Adjustable Acc/Dec (8 sec)
WBB351876$72.95
4.253.631.30120/240 VAC0-90/180 VDC VDCFractional HP DC Drive - Chassis (125 ser)
WBB288771$65.95
4.253.631.3024 OR 36 VAC0-20 (24 VAC)/0-30 (36 VAC)Low Voltage Input DC SCR Dr.-Chassis-4-20mA Auto/Man Sig Foll
WBB351871$140.95
4.253.631.3024 OR 36 VAC0-20 (24 VAC)/0-30 (36 VAC)Low Voltage Input DC SCR Dr.-Chassis-4-20mA Sig Foll
WBB351870$129.95
4.253.631.3024 OR 36 VAC0-20 (24 VAC)/0-30 (36 VAC)Low Voltage Input DC SCR Dr.-Chassis-Indep. Adjustable Acc/Dec
WBB351869$84.95
4.253.631.3024 OR 36 VAC0-20 (24 VAC)/0-30 (36 VAC)Low Voltage Input DC SCR Drive - Chassis
WBB288770$77.95

Add Items To Cart



Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)