Dart Controls™ 250 Series Analog DC Speed Controls

Dart Controls™ 250 Series Analog DC Speed Controls

Dart Controls™ 250 Series Analog DC Speed Controls Provide Versatility And Superior Control.

These DC speed controls provide a general purpose control rated up to 2 HP. DC Speed Controls are made with adjustable horsepower settings, barrier terminal strip and packaged bridge supply. Adjustable Minimum Speed, Maximum Speed, IR Compensation, Linear Acceleration and Current Limit. 50:1 speed range. Overload capacity is 150% for one minute. Transient voltage protection. Dual 120/240 VAC, 50/60Hz. Speed Potentiometer Kit included with 8" leads. Inhibit circuit permits start and stop without breaking AC lines. UL® listed.


L"
  • L"
HP
  • HP
COMPARE DIMENSIONS
L" W" HP INPUT VOLTAGE OUTPUT VOLTAGE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.163.39.19:66