Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Baldor DC Control, BC20H4125-CL, DGT DC CTRL, 460V, 20H, 125HP, OPEN, RGN REA,1X

Item #: WBB444331

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $14,065.00 Save: up to 36%
Price: $8,986.00
Product Information
Product Q&A
Baldor DC Control, DGT DC CTRL, 460V, 20H, 125HP, OPEN,RGN REA, 1X

Features:
  • Three phase, full wave SCR armature control, NEMA type C
  • Current regulated full wave field power supply, 15 amps standard, 40 amp optional
  • Programmable linear or S-curve acceleration to 0-3600 seconds
  • Free run or programmable linear or S-curve deceleration (0-3600 seconds)
  • 15 preset speeds (7 in host mode)
  • Analog meter outputs
  • Buffered encoder output
  • Chassis mounting (except 400 & 600 Hp)
Typical Applications:
Constant torque applications. New installations, replacements and original equipment manufacturers (OEM).

Documents are in PDF format

Product Specifications

  • BRANDBaldor
  • HP125
  • INPUT VOLTAGE460
  • MANUFACTURERS PART NUMBERBC20H4125-CL
  • WIDTH INCHES11
  • HEIGHT INCHES25.7
  • ENCLOSUREOPEN
  • TYPEDIGITAL
  • AMBIENT TEMPERATURE MAX40
  • AMBIENT TEMPERATURE MIN0
  • CE APPROVALN/A
  • COOLING TYPECONVECTION
  • CSA APPROVALN/A
  • DC TACH INTERFACEOptional
  • DYNAMIC/REGENERATIVE BRAKINGREGEN
  • HI-RES ANALOG INPUTOptional
  • INPUT PHASE - RATED3
  • ISOLATED ENCODEROptional
  • ISOLATED INPUTOptional
  • MASTER/PULSE/FOLLOWEROptional
  • CUL APROVALApproved
  • FIELD POWER SUPPLYOptional
  • RESOLVER INPUTOptional
  • RS232Optional
  • RS422/RS485Optional
  • SPECIFICATION NUMBERBC0065A00
  • UL Approved
  • NUMBER OF AXIS1
  • OPERATOR INTERFACEKEYPAD
  • PNEUMATIC-IN/RELAY-OUTOptional
  • DEPTH INCHES9.87
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.