Browse Motor Controls (3,771 Items)
Baldor Series 19H Digital DC Controls
Narrow Your Results By:
Our Price
Under $3,684.00 (2)
$3,751.00 - $3,958.00 (2)
$4,278.00 - $4,507.00 (2)
$5,778.00 - $5,779.00 (1)
$6,487.00 - $6,488.00 (1)
$6,864.00 - $6,865.00 (1)
$7,138.00 - $7,139.00 (1)
Over $7,443.00 (1)
Baldor Series 19H Digital DC Controls
Baldor DC Control, DGT DC CTRL, 460V, 19H, 125HP, OPEN, NONE 1X Features:Three phase, full wave SCR armature control, NEMA type C Current regulated power supply, 15 amps standard with field economy circuit High peak overload, 200% Automatic tuning to motor with manual over- ride Analog meter outputs Buffered encoder output Chassis mounting Typical Applications: Constant torque applications. New installations, replacements and original equipment manufacturers (OEM).Click for Motor Specs and Diagrams
Baldor Series 19H Digital DC Controls
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
DIMENSIONS
MANUFACTURERS
HP
ENCLOSURE
TYPE
INPUT PHASE - RATED
INPUT VOLTAGE
W"
D"
H"
PART #
IMAGE
MODEL
QTY
PRICE
5 OPEN DIGITAL 3 230 11 9-7/8 20-3/5 BC19H205-CO
WBB444250 $3,683.00
10 OPEN DIGITAL 3 230 11 9.87 20.6 BC19H210-CO
WBB444230 $3,683.00
10 OPEN DIGITAL 3 460 11 9.87 25.7 BC19H410-CO
WBB444248 $6,487.00
15 OPEN DIGITAL 3 230 11 9.87 25.7 BC19H215-CO
WBB444166 $3,957.00
20 OPEN DIGITAL 3 230 11 9.87 20.6 BC19H220-CO
WBB444165 $4,278.00
25 OPEN DIGITAL 3 230 11 9.87 25.7 BC19H225-CO
WBB444167 $4,506.00
40 OPEN DIGITAL 3 230 11 9.87 20.6 BC19H240-CO
WBB444168 $5,778.00
60 OPEN DIGITAL 3 230 11 9.87 25.7 BC19H260-CO
WBB444249 $6,864.00
75 OPEN DIGITAL 3 230 11 9.87 25.7 BC19H275-CO
WBB444164 $7,443.00
100 OPEN DIGITAL 3 460 11 9.87 25.7 BC19H4100-CO
WBB444148 $3,751.00
125 OPEN DIGITAL 3 460 11 9.87 25.7 BC19H4125-CO
WBB444085 $7,138.00
Only one model can be customized at a time. Please change your selection or add these items directly to the cart.