Baldor Series 5 Inverters

Baldor Series 5 Inverters

Baldor Series 5 Inverters Are Used For Variable Torque, Constant Torque Or Constant Horsepower Applications.

Baldor Series 5 Inverters are solidly engineered and manufactured for long lasting durability and dependability. Low cost, compact size inverters feature built-in current limit that provides motor overload protection. High peak-current is available for up to 2 minutes and delivers up to 200% starting torque. Peak currents will result in reduced nuisance tripping during overload conditions. Available in wide selection of varying output 1 or 3 Phase units with NEMA 4X or Open Chassis mounting.


COMPARE MANUFACTURER
BRAND PART# PHASE HP/kW IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.189.88:25