Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Motor Controls


(3,769 Items)
Sub Category
DC Drives (396)
Remove
Dart Controls™ MD Series Digital DC Speed Controls
Remove
Narrow Your Results By:
Our Price
Under $355.00 (1)
$517.00 - $518.00 (1)
Over $540.00 (1)





Dart Controls™ MD Series Digital DC Speed Controls
Dart Controls™ MD Series Digital DC Speed Controls Dart Controls™ MD Series Digital DC Speed Controls Are Ideal For Printing Process Equipment, Conveyor Ovens, Laboratory And Industrial Mixing Equipment And More.

Digital DC Speed Controls are made using an on-board microprocessor with non-volatile memory for superior accuracy and control. Front-panel field programming with 1/2" LED display permits customizing the MD for specific applications. Programmable min/max set speed, decimal points and operating mode. Adjustable accel/decel and min/max. Adjustable equivalent to proportional and integral gains. Non-volatile memory allows all custom settings to be stored for future use. All models accept 85-265 VAC Single Phase Input. 120/240 VAC input. UL® Listed.


Dart Controls™ MD Series Digital DC Speed Controls
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
DIMENSIONS
L" W" H" INPUT VOLTAGE OUTPUT VOLTAGE HP ITEM DESCRIPTION IMAGE MODEL QTY PRICE
5.004.542.29120/240 VAC0-90/180 VDC1/50 -1 HP@180VDC1/8 DIN Panel Mount Closed-Loop DC Drive w/ Tachometer
WBB342765 $354.95
5.004.544.18120/240 VAC0-90/180 VDC1/8 - 2 HP@180VDC1/4 DIN Panel Mount Closed-Loop DC Drive w/ Tachometer
WBB342766 $540.00
7.405.534.75120/240 VAC0-90/180 VDC1/8 - 2 HP@180VDCNEMA 4 Surface Mount Closed-Loop DC Drive w/ Tachometer
WBB342767 $517.00
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
(70)