Browse Motor Controls (3,769 Items)
Siemens 30mm Command 52 Pushbutton Motor Control
Narrow Your Results By:
Siemens 30mm Command 52 Pushbutton Motor Control
Siemens 30mm Command52 Pushbuttons Are Ideal For Industrial And Commercial Contractors, Electricians, Panel Builders And More. Siemens 30mm Command52 Pushbuttons are constructed of Chrome Plated Zinc Die-Cast, Zinc Die-Cast and Plastic each designed for long lasting durability and reliability. Each unit has alone piece casting, stainless steel springs, and superior gasketing to prevent oil, water and dust from penetrating the operator and the contact blocks. Meet NEMA Type 1, 3, 3R, 4, 4X, 12 and 13. Available in Momentary or Push/Pullaction, Flush, Extended Cap or Mushroom Head operation, Black, White, Red, Amber or Greencolor and Illuminated, Non-Illuminated or Incandescent
Siemens 30mm Command 52 Pushbutton Motor Control
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
TYPE
COLOR
CONSTRUCTION
OPERATOR TYPE
ACTION
NEMA SIZE
IMAGE
MODEL
QTY
PRICE
Illuminated White Chrome Plated, Zinc Die-Cast Extended Cap Momentary 0
WBB597685
$127.95
Illuminated Red Chrome Plated, Zinc Die-Cast Extended Cap Momentary 0
WBB597684
$127.95
Illuminated Amber Chrome Plated, Zinc Die-Cast Extended Cap Momentary 0
WBB597681
$111.95
Illuminated Green Chrome Plated, Zinc Die-Cast Extended Cap Momentary 0
WBB597680
$127.95
Illuminated White Chrome Plated, Zinc Die-Cast Extended Cap Momentary 0
WBB597683
$111.95
Illuminated Amber Chrome Plated, Zinc Die-Cast Extended Cap Momentary 0
WBB597682
$127.95
Illuminated Green Chrome Plated, Zinc Die-Cast Extended Cap Momentary 0
WBB597679
$111.95
Illuminated Green Chrome Plated, Zinc Die-Cast 1-3/4" Metal Mushroom Head Push-Pull 00
WBB597739
$153.95
Illuminated White Chrome Plated, Zinc Die-Cast Extended Cap Momentary 0
WBB597868
$124.95
Illuminated Red Chrome Plated, Zinc Die-Cast Extended Cap Momentary 0
WBB597776
$111.95
Illuminated Red Chrome Plated, Zinc Die-Cast Extended Cap Momentary 0
WBB597714
$124.95
Illuminated Green Chrome Plated, Zinc Die-Cast Extended Cap Momentary 0
WBB597831
$124.95
Illuminated Red Chrome Plated, Zinc Die-Cast Extended Cap Momentary 0
WBB597830
$140.95
Illuminated Red Plastic Mushroom Head, 44.5mm Momentary 0
WBB597775
$80.95
Illuminated Amber Chrome Plated, Zinc Die-Cast Extended Cap Momentary 0
WBB597834
$140.95
Illuminated Amber Chrome Plated, Zinc Die-Cast Extended Cap Momentary 0
WBB597833
$124.95
Illuminated Green Chrome Plated, Zinc Die-Cast Extended Cap Momentary 0
WBB597832
$140.95
Illuminated Red Chrome Plated, Zinc Die-Cast 1-3/4" Metal Mushroom Head Push-Pull 00
WBB597626
$153.95
Illuminated Green Chrome Plated, Zinc Die-Cast 1-3/4" Metal Mushroom Head Push-Pull 00
WBB597771
$150.95
Illuminated Green Chrome Plated, Zinc Die-Cast 1-3/4" Metal Mushroom Head Push-Pull 00
WBB597627
$139.95
Illuminated Red Chrome Plated, Zinc Die-Cast 1-3/4" Metal Mushroom Head Push-Pull 00
WBB597770
$137.95
Illuminated Red Zinc Die Cast Mushroom Head, 44.5mm Maintained 00
WBB597624
$101.95
Illuminated Red Chrome Plated, Zinc Die-Cast 1-3/4" Metal Mushroom Head Push-Pull 00
WBB597769
$150.95
Illuminated Red Chrome Plated, Zinc Die-Cast 1-3/4" Metal Mushroom Head Push-Pull 00
WBB597625
$139.95
Incandescent White Chrome Plated, Zinc Die-Cast Extended Cap Momentary 0
WBB597864
$140.95
Non-Illuminated Green Chrome Plated, Zinc Die-Cast Extended Cap Momentary 00
WBB598070
$20.95
Non-Illuminated Black Chrome Plated, Zinc Die-Cast Extended Cap Momentary 00
WBB598068
$20.95
Non-Illuminated Black Chrome Plated, Zinc Die-Cast 1-5/8" Plastic Mushroom Head Momentary 00
WBB597590
$55.95
Non-Illuminated Red Chrome Plated, Zinc Die-Cast Extended Cap Momentary 00
WBB598069
$20.95
Non-Illuminated Red Chrome Plated, Zinc Die-Cast 1-5/8" Plastic Mushroom Head Momentary 00
WBB597591
$55.95
Non-Illuminated Red Chrome Plated, Zinc Die-Cast Flush Cap Momentary 00
WBB598066
$20.95
Non-Illuminated Green Chrome Plated, Zinc Die-Cast Flush Cap Momentary 00
WBB598067
$19.00
Non-Illuminated Green Chrome Plated, Zinc Die-Cast 1-5/8" Plastic Mushroom Head Momentary 00
WBB597592
$55.95
Non-Illuminated Red Chrome Plated, Zinc Die-Cast 2-1/2" Plastic Mushroom Head Momentary 00
WBB597622
$58.95
Non-Illuminated Green Chrome Plated, Zinc Die-Cast 2-1/2" Plastic Mushroom Head Momentary 00
WBB597623
$64.95
Non-Illuminated Black Chrome Plated, Zinc Die-Cast Flush Cap Momentary 00
WBB598035
$19.00
Non-Illuminated Red Zinc Die Cast Mushroom Head, 44.5mm Momentary 00
WBB597774
$101.95
Non-Illuminated Red Plastic Mushroom Head, 44.5mm Maintained 00
WBB597773
$74.95
Non-Illuminated Green Chrome Plated, Zinc Die-Cast 1-3/4" Metal Mushroom Head Push-Pull 00
WBB597772
$167.95
Only one model can be customized at a time. Please change your selection or add these items directly to the cart.