Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Siemens 50CA3DE General Station, Metal Surface, Complete, 2 Hole, START / STOP

Siemens 50CA3DE General Station, Metal Surface, Complete, 2 Hole, START / STOP

Item #: WBB597973

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 11 ($593.45)

Price: $53.95
Product Information
Customer Review
Product Q&A
General Station, Metal Surface, Complete, 2 Hole, START / STOP

The Siemens Class 50 Standard Duty Pushbutton Stations encompass 1, 2 & 3-operator pilot device stations in NEMA 1, 1B and 4 enclosures. Feature Highlights: Snap In Legend Inserts, Flush and Surface Mounted Types, Convertible Selector, Double Break Contacts, Dual Voltage Pilot Light with Snap In Lens, Conversion Kits, UL Listed File #E22655, CSA Certified File #LR6535

Product Specifications

    • BRANDSiemens
    • MANUFACTURERS PART NUMBER50CA3DE
    • COLORGray
    • CONTACT TYPE1NO/1NC
    • VOLTAGE600VAC
    • AMPS5
    • CONTACT RATING5A
    • OPERATOR TYPEGreen Pushbutton / Red Pushbutton - Flush, Momentary
    • MOUNTING STYLEInternal Holes
    • TYPEPreassembled
    • DESCRIPTIONSTART / STOP
    • CONSTRUCTIONSheet Steel, 14 Gauge Base, 20 Gauge Cover
    • DEPTH INCHES4.125
    • WIDTH INCHES2.6875
    • HEIGHT INCHES2.4375
    • NUMBER OF OPERATORS2
    • NEMA1
    • HUB INCHES1/2 & 3/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
+
Item #: WBB1933977
globalindustrial.com
Usually ships in 2 to 5 days
(0)
$41.95
SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

174.129.66.66:26