Baldor Soft Start

Baldor Soft Start

Baldor Soft Starters Are Used For Use In Pumps, Conveyors, Crushers, Mills And Various Reciprocating, Screw Or Rotary Compressors.

Baldor Soft Starters are solidly manufactured for long lasting durability and dependability. Six SCR three phase voltage control with programmable starting ramp and current limit. Application software allows easy load type selection and starting/stopping parameter settings. Current sensing provides true starting torque control and motor overload protection during starting and running. Open panel design, with quick ship program for enclosed combination starters. Applications include controlled ramp start and stop, minimized spillage in material handling, reduced water hammer in pumping, reduced wear on mechanical gears and elimination of high inrush current. Wide selection of 208/230/460/575V units rated at variable 7.5 to 1000 horsepower.


COMPARE MANUFACTURER 3 PH HP RATING @
BRAND PART# 208V 230V 460V 575V IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.92.128.223:64