Springer Controls Manual Motor Starter Accessories

Springer Controls Manual Motor Starter Accessories

Springer Controls Manual Motor Starter Accessories Are Widely Used For Safe Installation Of Manual Motor Starters.

Springer Controls Manual Motor Starter Accessories are made from polycarbonate material for long lasting durability. Enclosures are specifically designed for use with GMK series manual motor starters and available in surface or flush mount style to meet installation requirements. Aux Contact Blocks with 1 N.O., 1 N.C. or 2 N.O. contact types are recommended for use in manual motor starter control circuits to ensure contactor coil is disconnected and motor protection switch is shut off. All models UL, CSA approved.


COMPARE
BRAND MFG. PART # COLOR VOLTAGE PHASE ENCLOSURE TYPE IP CODE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.226.179.247:26