Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-HVAC


(3,202 Items)
Sub Category
Hot Water Circulating Pump Motors (42)
Remove
Marathon Motors Hot Water Circulating Pump Motors
Remove
Narrow Your Results By:
Our Price
Under $192.00 (1)
Over $204.00 (1)





Marathon Motors Hot Water Circulating Pump Motors
Marathon Motors Hot Water Circulating Pump Motors Marathon Motors Hot Water Circulating Pump Motors Are Ideal Replacements For Taco Hot Water Heaters.

Marathon Motors Hot Water Circulating Pump Motors are solidly manufactured for long lasting durability and dependability. Single phase, continuous duty motors have Drip-Proof enclosures and sturdy ball bearing construction to accommodate varying belt loads and tension. 1/4 horsepower, 1800 RPM, 115V motors are available in 5.7 or 6.2 amp units with 48TY Resilient Ring mounting.


Marathon Motors Hot Water Circulating Pump Motors
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
60 HZ
CATALOG NO. FL AMPS HORSEPOWER VOLTS IMAGE MODEL QTY PRICE
HG7165.71/4 @ 60 Hz115 @ 60 Hz
WBB871936$191.95
HG7176.21/4 @ 60 Hz115 @ 60 Hz
WBB871937$204.95

Add Items To Cart



Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)