Rotom M5-S1512, 5.5" Dia. Single Phase Commercial Condenser Fan Motor - 3/4 HP,

Rotom M5-S1512, 5.5" Dia. Single Phase Commercial Condenser Fan Motor - 3/4 HP,

Item #: WBB599968

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $333.95 ea.
4+ $314.95 ea.
Product Information
Customer Review
Product Q&A
5.5" Dia. Single Phase Permanent Split Capacitor Commercial Condenser Fan Motor - 3/4 HP, 4.6/2.3A

Commercial Condenser Fan Motors Are Reversible In Rotation For Convenience And Feature Ball Bearings, Automatic Overload Protection, High Ambient Temperature Ratings And A Unique "Fan Canopy" Design That Both Cools And Protects The Motor For Longer Life. These Are Available In 200/230/460 Volt And 575 Volt.

Product Specifications

    • AMPS4.6/2.3
    • BEARING TYPEBall
    • BRANDRotom
    • MOUNTINGBolt
    • MOTOR RPM 60Hz1075
    • FRAME48
    • HORSEPOWER3/4
    • LENGTH LESS SHAFT INCHES8.86
    • MANUFACTURERS PART NUMBERM5-S1512
    • ROTATIONReversible
    • VOLTAGE200/230/460
    • HERTZ60
    • DESCRIPTION5.5" Diameter Single Phase Permanent Split Capacitor Commercial Condenser Fan Mo
    • PHASESingle
    • SPEEDS1
    • RPM1075
    • MOTOR TYPEPSC
    • ENCLOSURE TYPESemi-Enclosed
    • DIAMETER INCHES5.5"
    • PROTECTION DEGREE70
    • PRODUCT GROUPINGCondenser Fan Motors
    • CAPACITOR REQUIRED (MFD/VOLTS)20/370
    • SHAFT LENGTH X DIAMETER3.6" x 5/8"
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
23.23.34.22:66