Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-HVAC


(3,202 Items)
Sub Category
Oil Burner Motors (56)
Remove
Oil Burner Green Indoor drop-in replacement Motor
Remove
Narrow Your Results By:
Our Price
Under $930.00 (1)
Over $1,144.00 (1)





Oil Burner Green Indoor drop-in replacement Motor
Oil Burner Green Indoor drop-in replacement Motor Oil Burner Green Indoor Drop-In Replacement Motors Are The Most Intuitive ECM For Aftermarket Retrofit Available.

Oil Burner Green Indoor Drop-In Replacement Motors are constructed with a NEMA 48 frame for efficiency and long lasting durability. Advanced motor design helps improve system performance and save user money. Drop-in replacement motor for PSC or oil burner motors directly accepts line voltage inputs and features patented autosizing technology. Through Speed-Defined Torque Control calibration process, motor automatically sizes horsepower to installation. Simple installation process reduces time spent at each job. Available HPs are1/2 and 1. RPM is1075. Voltage is115/208-230V AC. Shaft diameter is1/2 in..


Oil Burner Green Indoor drop-in replacement Motor
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
HP RPM VOLTAGE SHAFT DIA" IMAGE MODEL QTY PRICE
1/21075115/208-230V AC1/2
WB318606$185.95
11075115/208-230V AC1/2
WB318607$228.95
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
(70)