Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-HVAC


(3,202 Items)
Sub Category
Refrigeration Duty Motors (46)
Remove
Packard® Electronically Commutated Refrigeration Fan Kits
Remove





Packard® Electronically Commutated Refrigeration Fan Kits
Packard® Electronically Commutated Refrigeration Fan Kits Packard® Electronically Commutated Refrigeration Fan Kits Are Ideal For Use In A Variety Of Commercial Refrigeration Units.

Kits include motor, mounting shroud and 8” fan blade. Available with 15 Degree Fan Blade, 25 Degree Fan Blade or 28 Degree Fan Blade. Additional Electronically Commutated Refrigeration Motors are made with a totally enclosed motor and operate at 1800 RPM. 3-1/3” in diameter. 120V. Sold separately.


Packard® Electronically Commutated Refrigeration Fan Kits
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
PRICE EACH
DESCRIPTION IMAGE MODEL QTY 1 - 5 6 +
3.3" Electronically Commutated Refrigeration Fan Kit w/ 15 Degree Fan Blade
WBB245369$87.95$80.95
3.3" Electronically Commutated Refrigeration Fan Kit w/ 25 Degree Fan Blade
WBB245367$87.95$80.95
3.3" Electronically Commutated Refrigeration Fan Kit w/ 28 Degree Fan Blade
WBB245368$87.95$80.95
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
(82)