Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Pallet Trucks & Jacks


(230 Items)
Sub Category
Pallet Trucks-All Terrain (5)
Remove
Narrow Your Results By:
Type
All Terrain Pallet Truck - Manual (1)
All Terrain Pallet Truck - Powered (4)
Fork Length Inches
36 (2)
48 (2)
32 (1)
Our Price
Under $620.00 (1)
$5,699.00 - $5,700.00 (1)
$6,149.00 - $6,150.00 (1)
$6,219.00 - $6,220.00 (1)
Over $6,679.00 (1)





All Terrain Pallet Trucks, Pallet Jacks
All Terrain Pallet Trucks, Pallet Jacks Goes Where No Ordinary Pallet Truck Can Go!

All terrain pallet jacks are ideal for use at construction sites, lumber yards, nurseries and golf courses. The huge load and steer wheels roll smoothly over rough and uneven surfaces. These pallet jacks feature sealed wheel bearings for extended life in outdoor environments. Strong welded steel frame. 1 Year Limited Warranty.

The Manual Pallet Jack operates like a standard pallet truck with a pump handle and 3-function hand control (raise, neutral, lower). Features 17” pneumatic load wheels, 10” pneumatic steer wheels and forks that adjust from 9-1/2” to 26” wide. 50” usable straddle width between outriggers. 120 degree steer arc.

The Powered Pallet Truck has a 6HP Briggs & Stratton gas engine offering power traction drive and power fork lift. Safety handle includes forward/reverse speed control and dead-man safety switch, while independent foot levers control powered fork lift/lower. Hydrostatic transmission offers controlled motion and hand operated Forward/Neutral/Reverse selection. Features 18” foam-filled drive wheels, 13” pneumatic steer wheels and forks that adjust from 8” to 36” wide. 52” usable straddle width between outriggers. 150 degree steer arc.

All Terrain Pallet Trucks, Pallet Jacks
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
FORK DIMENSIONS OVERALL SIZE HEIGHT"
TRUCK TYPE CAP. LBS. L" W" L" W" LOWERED RAISED IMAGE MODEL QTY PRICE
All Terrain Pallet Truck - Manual2000324486439
WB241674 $619.00
All Terrain Pallet Truck - Powered20003647879312
WB251410 $5,699.00
All Terrain Pallet Truck - Powered20004849079312
WB251411 $6,149.00
All Terrain Pallet Truck - Powered40003647879312
WB241722 $6,219.00
All Terrain Pallet Truck - Powered40004849079312
WB251412 $6,679.00
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
(54)