Adjustable Fork Width Pallet Jack Trucks

Adjustable Fork Width Pallet Jack Trucks

Pallet Trucks With Adjustable Fork Width are Used By Warehouses, Loading Docks, Inside Trucks For Material Transfer Applications.

Pallet Trucks With Adjustable Fork Width are solidly manufactured for long lasting strength, durability and dependability. Looped safety handle features fingertip control to raise and lower load for easy positioning. Self-contained hydraulic system with wide turning radius. Tapered forks with ramped tips allow for easy pallet entry and exit. Sturdy steering and load wheels provide easy mobility and maneuverability. Adjustable Fork Width models allow greater flexibility and load bearing control. Available in 2200 and 5500 load capacity models with 36, 45-1/4 and 48 inch fork lengths and 16 to 20, 13 to 27 or 21 to 27 inch adjustable fork widths.


COMPARE FORK DIMENSIONS HEIGHT" WHEELS
TRUCK TYPE CAP. LBS. W" L" LOWERED RAISED STEER LOAD BRAND IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.167.218.210:24