Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Pallet Trucks & Jacks


(230 Items)
Sub Category
Pallet Trucks-Premium (70)
Remove
Wheel Nose Pallet Trucks
Remove
Narrow Your Results By:
Our Price
Under $378.00 (1)
Over $389.00 (1)





Wheel Nose Pallet Trucks
Wheel Nose Pallet Trucks Position or Retrieve Pallets or Skids stored closely in a row.

The Wheel Nose Pallet Truck features a unique design that allows tight positioning of pallets end-to-end. The fork ends are set back from the front load rollers, exposing the rollers, allowing closely positioned pallets to be picked up and moved. The unit has a spring-loaded rubber grip handle with a three position lever control (raise, lower, neutral) for easy operation and maneuvering. Skid truck includes two articulating 7-¾" polyurethane steer wheels and two 2-¾" polyurethane load wheels.

Wheel Nose Pallet Trucks
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
FORK DIMENSIONS HEIGHT" WHEELS
CAP. LBS. W" L" LOWERED RAISED STEER LOAD IMAGE MODEL QTY PRICE
500020383-1/287-3/4" Polyurethane2-3/4" Polyurethane
WB985985$377.95
500027383-1/287-3/4" Polyurethane2-3/4" Polyurethane
WB985986$389.95
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
(68)