Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Parking Lots


(2,505 Items)
Sub Category
Protectors-Bollards, Safety Guards (408)
Remove
Removable Steel Safety Guards And Bollards
Remove
Narrow Your Results By:
Availability
Ships same day (4)
Description
Machinery Guard (7)
Safety Bollard (7)
Rack Guard (4)
Our Price
Under $70.00 (1)
$92.00 - $93.00 (1)
$100.00 - $150.00 (6)
$150.00 - $200.00 (4)
Over $200.00 (6)





Removable Steel Safety Guards And Bollards
Removable Steel Safety Guards And Bollards These Steel Safety Guards And Bollards Feature A Detachable Base Plate Design That Allows Quick And Easy Guard Removal.

Removable plates feature a pull-out side that allows the rack or bollard to slide out of mounted position temporarily to provide full access to machines, racks, loading ramps, security areas and more. Base plates measure 12-1/4" x 12-1/4” x 3/4" thick and allow floor anchoring for stability. Safety guards and bollards are made with heavy duty, welded steel. Safety yellow powder coat finish with black visibility stripes. Safety Rack Guards and Safety Machinery Racks are made from 4-1/2” diameter steel tubing. Safety Bollards feature a removable rubber cap. Available in 4-1/2” and 5-1/2” diameter steel tubing.
Mounting kit sold separately.


Removable Steel Safety Guards And Bollards
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
TUBE PADLOCKABLE
DESCRIPTION H" L" DIAMETER" BASE IMAGE MODEL QTY PRICE
Machinery Guard24364-1/2Yes
WB238806 $148.95
Machinery Guard24484-1/2Yes
WB238807 $157.95
Machinery Guard36364-1/2No
WB238808 $226.95
Machinery Guard36484-1/2No
WB238809 $238.95
Machinery Guard42484-1/2No
WB238811 $227.95
Machinery Guard42364-1/2No
WB238810 $208.95
Machinery Guard48364-1/2Yes
WB443480 $179.95
Rack Guard9364-1/2Yes
WB238802 $119.95
Rack Guard9484-1/2Yes
WB238803 $129.95
Rack Guard16364-1/2No
WB238804 $232.95
Rack Guard16484-1/2No
WB238805 $249.95
Safety Bollard24--5-1/2Yes
WB238794 $69.95
Safety Bollard24--5-1/2No
WB238798 $102.95
Safety Bollard36--5-1/2No
WB238799 $121.95
Safety Bollard42--5-1/2Yes
WB238796 $92.95
Safety Bollard42--5-1/2No
WB238800 $129.95
Safety Bollard48--4-1/2No
WB238797 $162.95
Safety Bollard48--5-1/2No
WB238801 $174.95

Add Items To Cart

 May We Suggest
Keyed Padlock With Bumper Master Lock Combination Padlock 3/4" Shackle    
Keyed Padlock With Bumper Master Lock Combination Padlock 3/4" Shackle    
Made of durable steel with a chrome plated finish for strength. Features a rubber bumper to protect surfaces from marring. Includes 2 keys for security. Helps prevent theft and clipping for optimum security. This Master Lock® combination lock features a 3/4" thick nickel plated hardened steel shackle that is rust resistant.    
Qty: 
Add to Cart
Qty: 
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
(82)