Spring Loaded Safety Steel Bollard

Spring Loaded Safety Steel Bollard

These Safety Bollards Feature An Innovative Spring-Loaded Design That Stops Vehicle, Bends To Absorb Impacts And Reduces Bollard Damage For Longer Life.

Steel safety bollards features spring-loaded base that allows bollard to be repeatedly contacted without damage. Safety bollard has a yellow powder coat finish for high visibility. Measures 42”H x 2-1/2” diameter. Siren/Strobe Bollard gives off a visual and audible warning when tilt sensor is triggered. Operates on two 9 volt batteries (not included). This safety bollard includes an on/off switch, an amber safety strobe lens and provides at least 100dB at 1 foot, which is audible in the noisiest environments.


In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE
TYPE H" TUBE DIAMETER " IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.225.16.10:62