K-Flex Solar™ Systems Are Specifically Designed For Solar Thermal Panels.
Twin Systems are the ideal solution for solar heating systems and come complete with thermal insulation resistant to high temperatures (300°F). Provides fast and easy connection of the hot water accumulation tank to the solar panel. Designed to minimize heat loss. Includes flexible stainless steel tubes, protective film, insulation and fittings. Quick Fit Assemblies offer easy assembly without the use of special tools.
K-Flex Solar™ Systems Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.