Push-In Plastic Tubing Valves

Push-In Plastic Tubing Valves

Push-In Plastic Tubing Valves Are Used For Most Flow Control Applications.

Plastic Tubing Valves are made of polypropylene for long lasting durability. Operating temperature range is -20° - +185°. Allows for partial flow control. NSF Certified. Available as Hand Valve, Control Valve and Check Valve. Tube diameters range from 5/16" to 1/2".


COMPARE
TYPE TUBE DIA." PSI IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.227.127.109:25