Polyethylene Tubing

Polyethylene Tubing

Polyethylene Tubing Is Used For Higher Working Pressure Applications.

Polyethylene Tubing is made of low density polyethylene for long lasting durability and environmental stress crack resistance. Greatly exceeds ordinary polyethylene tubing as measured by ASTMD 1963/IGEPAL test. Not for transfer of anhydrous ammonia. Operating temperature range is -50°- 125°. Length ranges from 100' to 1000'. Diameters vary. Styles are Boxed, Reel or Coil.


L'
  • L'
WALL THICKNESS
  • WALL THICKNESS
PSI
  • PSI
COMPARE
L' OUTSIDE INSIDE WALL THICKNESS PSI STYLE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.94.117:26