AIM Power, Automotive Power Inverters

AIM Power, Automotive Power Inverters

AIM Power, Automotive Power Inverters Power Small Devices In Vehicle Or RV Cigarette Lighter Receptacles.

AIM Power, Automotive Power Inverters are solidly made for long lasting durability. Plug is conveniently located on the top of the inverter allowing easy access. Inverters convert 12V DC power from vehicle cigarette lighter socket to 120 VAC power. LED power indicator and lightweight design provides easy use. Over temperature shutdown and over load protection provides protection to electrical devices. 28” cigarette lighter cable provides easy access to electronic devices. Continuous output watts are 75, 150, 120 and 180. No load currents are <0.3 Amps, 0.6 Amps +/-0.2, <0.7 Amps and 0.38 DC Amps.


COMPARE CONTINUOUS OUTPUT
WATTS NO LOAD CURRENT IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.167.231.97:26