Power Inverters

Power Inverters

Power Inverters Provide A Mobile Power Source For Small And Large Power Applications.

Power Inverters convert the DC electricity from batteries into AC electricity. Compact models are made for use with laptops, mobile phones or tablets, while larger models yield power for trucks, boats, RV's and more. THOR models include internal fuse protection. AIMS Power Inverters are made with an aluminum casing for long lasting durability. Continuous output watts range from 225 to 12,000. DC input operating voltages are 12, 24, 36 and 48. Output voltages are 120 and 240.


WATTS
  • WATTS
OPERATING VOLTAGE
  • OPERATING VOLTAGE
OUTPUT VOLTAGE
  • OUTPUT VOLTAGE
FUSE PROTECTION
  • FUSE PROTECTION
COMPARE CONTINUOUS OUTPUT DC INPUT INTERNAL
BRAND WATTS OPERATING VOLTAGE OUTPUT VOLTAGE NO LOAD CURRENT OUTLET SOCKET TYPE FUSE PROTECTION IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.20.193.33:21