AIM Power, Pure Sine Inverters

AIM Power, Pure Sine Inverters

AIM Power, Pure Sine Inverters Charge Laptops, IPads, Smartphones, IPhones, MacBooks, Cameras And More While On The Road.

AIM Power, Pure Sine Inverters are solidly made for long lasting durability. Inverters feature AC outlets and USB outlets for versatility. On/off switch and DC battery alligator cables provide easy use. Load base fan, AC output short circuit protection and low battery voltage alarm provides added security to electronic devices. Continuous output watts are 300, 600, 1,000, 2,000, 3,000, 5,000 and 8,000. Surge watts are 3,000, 4,000, 6,000, 10,000 and 16,000. DC input operating voltages are 12, 24 and 48. Cigarette lighter adapter included.


WATTS
  • WATTS
SURGE WATTS
  • SURGE WATTS
OPERATING VOLTAGE
  • OPERATING VOLTAGE
COMPARE CONTINUOUS OUTPUT DC INPUT INTERNAL
WATTS SURGE WATTS OPERATING VOLTAGE OUTPUT VOLTAGE NO LOAD CURRENT OUTLET SOCKET TYPE FUSE PROTECTION IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.162.94.15:21