AIM Power, Solar Charge Controller

AIM Power, Solar Charge Controller

AIM Power, Solar Charge Controllers Are Used With 12 Volt Or 24 Volt Solar Panels And Provide Energy To Charge Batteries.

AIM Power, Solar Charge Controllers are solidly made for long lasting durability. Digital display provides selectable amperage or voltage monitoring. Solar over-current protection, limits the amount of voltage delivered to batteries and their respective voltage limits. LCD display provides easy monitoring of voltage, current, power, charging, reverse polarity and protection. Short circuit and high temperature protection provides added security. Pre-Drilled mounting holes provide minimal installation. DC input operating voltages are 12, 24 and 48.


COMPARE DC INPUT
OPERATING VOLTAGE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.227.6.156:24