Belt Tension Checker

Rollover image to zoom in

Click image to enlarge

Belt Tension Checker

Item #: WB249580

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $62.60 Save up to 36%
Qty Price
1-4 $42.95 ea.
5+ $39.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
V-BELT TENSION CHECKER
V-Belt Tension Checker Helps Indicate Tension On All V-Belt Drives.

Belt tension checker indicates tension on V-belt drives including 3L, 4L, 5L, A, B, C, D, 3V, 5V and 8V. Compact, spring-loaded design. Easy-to-operate; instructions included. Adjustable for 10” to 170” belt span and up to 35 lb. tension.

Product Specifications

    • BRANDBrowning
    • ASSEMBLEDAssembled
    • WEIGHT2 lbs
    • ADJUSTABLE BELT SPAN10" to 170" Belt Span
    • TENSION ADJUSTMENTUp to 35 lbs

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.169.168:24