Habasit Low Back Pressure Conveyor Chains

Habasit Low Back Pressure Conveyor Chains

Habasit Low Back Pressure Conveyor Chains Are Used For A Variety Of Conveyor Belt Applications.

Habasit Low Back Pressure Conveyor Chains are made of low friction POM (Acetal) with a stainless steel pin for long lasting durability and dependability. Heavy duty radius or straight running only low-back-pressure plastic conveyor chain available with or without sliding blocks. Straight design with third roller row replaced by sliding block used for wide and stable goods. Applications include packaging lines with stable and wide products in accumulation areas especially around palletizers. Types are Radius and Straight. Style is Tabbed. Color finish is Blue/Gray. Dimensions vary per type. Package quantity is 1.


TYPE
  • TYPE
STYLE
  • STYLE
DESCRIPTION
  • DESCRIPTION
SERIES
  • SERIES
COMPARE WIDTH
TYPE STYLE DESCRIPTION SERIES INCHES MM IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.118.24:46