Light Duty V-Belts, 2L Series

Light Duty V-Belts, 2L Series

Browning Light Duty V-Belts, 2L Series, Are Designed For Use With Small Diameter Sheaves.

Browning Light Duty V-Belts, 2L Series, are formulated with maximum flexibility for confident use. The overlap is designed with less fabric to reduce vibration and increase the life of the belt. They are wrapped to provide smooth, quiet operation during use. Belts are heat and oil resistant for long lasting durability. Available in outside lengths of 14, 15, 16, 18, 20, 22, 24, 28-1/2, 30, 31, 32, 32-1/2 and 34-1/2 inches.


COMPARE BELT OUTSIDE
BELT NUMBER STYLE NOMINAL LENGTH " WIDTH " BRAND IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.225.37.159:68