V-Belts, Wedge, Cogged, 8V Series

V-Belts, Wedge, Cogged, 8V Series

V-Belts, Wedge, Cogged, 8V Series Are Used For Increasing Belt And Bearing Life.

V-Belts, Wedge, Cogged, 8V Series are made of high-grade engineered rubber for oil, heat and ozone resistance and long lasting durability. Narrow profile belts for compact, high horsepower drives, high shock loading on short centers and small diameters. For designing compact, heavy-duty drives where space limitation is a factor. Greater horsepower than the classical belt. Strong Vytacord® (polyester) tensile members. Available in raw-edge construction with cogs or envelope construction. Matchmaker® eliminates mismatch. Static conductive. Style is Non Cogged. Width is 1 in.. Available in a variety of belt numbers and outside lengths.


NUMBER
  • NUMBER
NOMINAL OUTSIDE L"
  • NOMINAL OUTSIDE L"
COMPARE BELT DIMENSIONS
BRAND NUMBER STYLE NOMINAL OUTSIDE L" IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.234.190.237:60