Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ContiTech Wedge TLP™ Narrow V-Belts

ContiTech Wedge TLP™ Narrow V-Belts

ContiTech Wedge TLP™ Narrow V-Belts

A narrow V-belt for a wide variety of demanding applications. With a homogenous design, higher modulus cord and double-envelope construction, Wedge TLP is a high-performance alternative that's virtually maintenance-free. Simply put, Wedge TLP can lower your operating costs and improve your facility's productivity.

Features

  • Fiber-loaded compounding for greater durability and stability in application
  • Higher modulus cord for improved horsepower capacity and run life
  • Static conductivity for greater peace of mind
  • Virtually maintenance-free operation - Install Wedge TLP belt at 1.5 times minimum tension under load, check belt tension after 10 minutes and if required, reset tension to 1.25 times minimum
Performance & Longevity

Wedge TLP™ is part of the Matchmaker® Series of belts that can be used in tandem drive applications, making it used for a variety of industries including forestry, metal mining, oil and gas extraction, heavy construction, lumber and wood products, primary metal, and industrial and commercial machinery. But that's not all - Wedge TLP is static conductive for even more performance peace-of-mind.

Click for Wedge TLP Brochure
Click for Wedge TLP Specifications


TYPE
  • TYPE
L"
  • L"
COMPARE BELT EFFECTIVE
BRAND SERIES TYPE L" IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.242.115.30:62