Posi-Lock™ 3 Jaw Hydraulic Pullers With Electric Pumps

Posi-Lock™ 3 Jaw Hydraulic Pullers With Electric Pumps

Posi-Lock™ Three-Jaw Hydraulic Pullers With Electric Pumps Are Designed For The Efficient Removal Of Gears, Bearings, Pulleys, Wheels And Other Press-Fit Parts.

Posi-Lock™ Three-Jaw Hydraulic Pullers With Electric Pumps are crafted from high-quality materials to offer long-lasting durability in a variety of industrial applications. Puller sets are available in 5-, 10-, 15- and 25-ton capacities. Hydraulic-powered jaws provide for controlled application of force without heating, hammering or prying. All sets include two-stage electric pump, three-jaw hydraulic puller, gauge adapter, 10,000 PSI gauge, PowerTeam cylinder, 10-foot heavy-duty hose, one set of interchangeable ram points and a male coupler set with dust caps. A storage transport cart is included with 25- and 50-ton sets. One-Year Limited Warranty.


COMPARE
ITEM DESCRIPTION RATED CAPACITY WEIGHT LBS RAM STROKE SPREAD INCHES BRAND IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.16.75:24