Posi-Lock™ 3 Jaw Hydraulic Pullers With Manual Pumps

Posi-Lock™ 3 Jaw Hydraulic Pullers With Manual Pumps

Posi-Lock™ 3 Jaw Hydraulic Puller Sets with Manual Pump Are Used For Various Industries & Offer Substantial Time And Cost Savings.

Posi-Lock™ 3 Jaw Hydraulic Puller Sets with Manual Pumps are available in 5, 10, 15, 25 and 50 ton capacities. Sets provide an efficient mechanism for the removal of gears, bearings, wheels, pulleys and other press fit parts. Hydraulic power provides a controlled means of applying force without the need for hammering, heating or prying. It is one of the safest methods for applying force when used correctly. Sets feature a 3 Jaw Hydraulic Puller, Manual/Hand Pump, Cylinder, Gauge Adaptor, 10,000 psi Gauge, Male Coupler Set with Dust Caps and a 10 Foot Heavy Duty Hose. 25 and 50 ton sets include a Storage Transport Cart. 1 Year Limited Warranty.


COMPARE
ITEM DESCRIPTION RATED CAPACITY WEIGHT LBS SPREAD INCHES RAM STROKE BRAND IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.20.96.7:46