Pullers & Separators
Availability
Free Shipping
Type
Size
Brand
Depth
Length
Height
Capacity
Price
Kukko Combination Puller with 2 & 3 Swiveling Jaws, 11 Ton Cap., 17-3/4" Opening, 15-3/4" Adj. Reach
Kukko Double-Edge Mechanic Nut Splitter, Classes 5, 6 & 8, 3/8"(10mm) - 1-1/16"(27mm)
Kukko 2-Arm, Revers Quick Adj 4.5-Ton Capacity, 3-1/2"(90mm) Open, 3-7/8"(100mm) Reach
Kukko High Performance Puller with 3 Jaws, 22 Ton Capacity, 25-5/8" Opening, 7-7/8" Reach
Kukko Combination Puller w/ 2 & 3 Reversible Double-End Jaws, 1.5 Ton Cap., 4-3/4" Opening, 3" Reach
Kukko High Performance Puller with 3 Jaws, 22 Ton Capacity, 20-1/2" Opening, 7-7/8" Reach
Kukko Separator W/Single Clamping Spindle 7/8"(22mm) To 4-1/2"(115mm), Used W/18-2 Pulling Device
Kukko Narrow 2-Arm, Revers Quick Adj 3.5-Ton Capacity, 4-3/4"(120mm) Open, 3-7/8"(100mm) Reach
Kukko 3-Arm, Revers Quick Adj. 7.5-Ton Capacity, 7-7/8"(200mm) Open, 5-7/8"(150mm) Reach
Kukko Puller with 3 Swiveling Jaws, 2 Ton Capacity, 6-3/4" Opening, 4-7/8" Adjustable Reach
Kukko 2-Jaw Self Centering Puller, 3 Ton Capacity 1/2" To 3-7/8"(100) Open, 3-7/8" Reach
Kukko High Performance Puller with 3 Jaws, 22 Ton Capacity, 25-5/8" Opening, 15-3/4" Reach
Kukko Int, Extractor Set Wth Counterstay & Slide Hammer, 1 1/8"(28mm) To 2-3/4"(70mm)
Kukko 3-Jaw Self Centering Puller, 10 Ton Capacity 7/8" To 11-7/8" Open, 9-7/8" Reach
Kukko Int Bearing Set 3/8" To 1-3/16"(10-30mm) Dia, Bearings On A Shaft & In A Casing
Kukko Separator W/Single Clamping Spindle 1"(25mm) To 6-1/8"(155mm) Open, Used W/18-3 Pulling Device
Kukko Combination Puller w/ 2 & 3 Swiveling Jaws, 11 Ton Cap., 15-3/4" Opening, 11-1/32" Adj. Reach
Kukko Auxiliary Hydraulic Ram For The 20-2+ And 30-2+ Pullers Or Larger, 11 Ton Capacity
Kukko Puller with Side Clamp & 2 Jaws, 8 Ton Capacity, 5-7/8" Opening, 5-1/2" Reach
Kukko Adjustable Ball Joint Extractor Lever Type, 3/4"Opening And 2" Reach, 7.1 Ton Capacity
Kukko Comb. Puller w/ 2 & 3 Reversible Double-End Jaws, 7.5 Ton Cap., 11-1/32" Opening, 5-1/8" Reach
Kukko 3-Jaw Self Centering Puller, 8.5 Ton Capacity 7/8" To 6-3/8" Open, 6-3/8" Reach
Kukko High Performance Puller with 3 Jaws, 16.5 Ton Capacity, 14-3/4" Opening, 11-7/8" Reach
Kukko High Performance Puller with 3 Jaws, 16.5 Ton Capacity, 14-3/4" Opening, 15-3/4" Reach
Kukko Int Bearing Set 5/8" To 3-7/8"(17-100mm) Dia, Bearings On A Shaft & In A Casing
Kukko Combination Puller with 2 & 3 Swiveling Jaws, 13 Ton Capacity, 21-5/8" Opening, 21" Adj. Reach
Kukko Puller with 2 Swiveling Jaws, 13 Ton Capacity, 19-3/4" Opening, 21" Adjustable Reach
Kukko Bearing Separator, 3/16"(12mm) To 3"(75mm) Open, Used With 18-1 Pulling Device
Kukko Bearing Separator, 3/8"(8mm) To 2-3/8"(60mm) Open, Used With 18-0 Pulling Device