Browning® Split Taper™ Bushings Types U0, U1, U2, W1, W2

Browning® Split Taper™ Bushings Types U0, U1, U2, W1, W2

Browning® Split-Taper Bushings Provide The Highest Torque Carrying Capacity Available.

Browning® Split-Taper Bushings are forged from high-quality metals to provide long-lasting durability. Types U0, U1, U2, W1 and W2 are available. Bushings are keyed to both shaft and hub. External key provides positive drive without torque on capscrews. Double split barrels grip to the shaft with a clamp fit and ensure true concentricity. Solid flanges maintain concentric bores. Available in 3/8-inch and 10-inch bore sizes. Limited Lifetime Warranty.


TYPE
  • TYPE
BORE INCHES
  • BORE INCHES
COMPARE
TYPE DESCRIPTION BORE INCHES WRENCH TOURQUE LBS. PART NUMBER IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.92.180.46:25