Climax Metal Locking Assemblies, Inches, C123E Series

Climax Metal Locking Assemblies, Inches, C123E Series

Climax Metal Locking Assemblies, Fractional, C123E Series Are Used For Locking Down Hubs Or Components To Various Size Industrial Shafts.

Climax Metal Locking Assemblies, Fractional, C123E Series are solidly made for long lasting durability and dependability. Single taper flangeless design mounts flush inside component bore. Mounted component moves axially during installation. Wide selection of C123E Series locking assemblies are available in 1.85 to 11.236 inch diameters, 3/4 to 7-15/16 inch shaft lengths and M6 X 20, M8 X 25, M10 X 30, M12 X 35 and M14 X 40 locking screw sizes.


L"
  • L"
DIA."
  • DIA."
SCREW SIZE
  • SCREW SIZE
COMPARE SHAFT LOCKING MANUFACTURERS
SERIES L" DIA." SCREW SIZE PART# IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.158.73:64