Climax Metal Locking Assemblies, Inches, C133E Series

Climax Metal Locking Assemblies, Inches, C133E Series

Climax Metal Locking Assemblies, Fractional, C133E Series Are Used For Locking Down Hubs Or Components To Various Size Industrial Shafts.

Climax Metal Locking Assemblies, Fractional, C133E Series are solidly made for long lasting durability and dependability. Single taper design with flange provides excellent concentricity. No axial movement of mounted component during installation. Wide selection of C133E Series locking assemblies are available in 2.047 to 10.591 inch diameters, 3/4 to 7-15/16 inch shaft lengths and M6 X 20, M8 X 25, M10 X 30, M12 X 35 and M14 X 40 locking screw sizes.


L"
  • L"
SCREW SIZE
  • SCREW SIZE
DIA."
  • DIA."
COMPARE SHAFT LOCKING MANUFACTURER
SERIES L" SCREW SIZE DIA." PART# IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.252.131:68