Climax Metal Locking Assemblies, Inches, C170 Series

Climax Metal Locking Assemblies, Inches, C170 Series

Climax Metal Locking Assemblies, Fractional, C170 Series Are Used For Locking Down Hubs Or Components To Various Size Industrial Shafts.

Climax Metal Locking Assemblies, Fractional, C170 Series are solidly made for long lasting durability and dependability. Single taper design with flange and integrated spacer provides excellent concentricity. Thin cross section accommodates smaller diameter mounted component. Wide selection of C170 Series locking assemblies are available in 0.551 to 6.102 inch diameters, 1/4 to 4-3/4 inch shaft lengths and M4 X 10, M6 X 16, M6 X 18, M8 X 22, M10 X 25 and M12 X 30 locking screw sizes.


L"
  • L"
SCREW SIZE
  • SCREW SIZE
DIA"
  • DIA"
COMPARE SHAFT LOCKING MANUFACTURERS
SERIES L" SCREW SIZE DIA" PART# IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.83.81.52:27