Climax Metal Locking Assemblies, Inches, C193 Series

Climax Metal Locking Assemblies, Inches, C193 Series

Climax Metal Locking Assemblies, Fractional, C193 Series Are Used For Locking Down Hubs Or Components To Various Size Industrial Shafts.

Climax Metal Locking Assemblies, Fractional, C193 Series are solidly made for long lasting durability and dependability. Single taper, compact design for smaller shaft diameters. Self-centering for excellent concentricity. No axial movement of mounted component during installation. Wide selection of C193 Series locking assemblies are available in 0.8125 to 2.125 inch diameters, 1/4 to 1-3/8 inch shaft lengths and M4 X 12, M4 X 14 and M5 X 18 locking screw sizes.


L"
  • L"
SCREW SIZE
  • SCREW SIZE
DIA."
  • DIA."
COMPARE SHAFT LOCKING MANUFACTURERS
SERIES L" SCREW SIZE DIA." PART# IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.162.147.179:66