Climax Metal Locking Assemblies, Inches, C200 Series

Climax Metal Locking Assemblies, Inches, C200 Series

Climax Metal Locking Assemblies, Fractional, C200 Series Are Used For Locking Down Hubs Or Components To Various Size Industrial Shafts.

Climax Metal Locking Assemblies, Fractional, C200 Series are solidly made for long lasting durability and dependability. Original double taper, self-releasing design. First-generation devices, not self-centering. No axial movement of mounted component during installation. Wide selection of C200 Series locking assemblies are available in 1.85 to 10.504 inch diameters, 3/4 to 7-15/16 inch shaft lengths and M6 X 18, M8 X 22, M10 X 25, M12 X 30, M12 X 35, M14 X 40 and M14 X 45 locking screw sizes.


L"
  • L"
SCREW SIZE
  • SCREW SIZE
DIA."
  • DIA."
COMPARE SHAFT LOCKING MANUFACTURERS
SERIES L" SCREW SIZE DIA." PART# IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.123.86:60