Climax Metal Locking Assemblies, Inches, C415 Series

Climax Metal Locking Assemblies, Inches, C415 Series

Climax Metal Locking Assemblies, Fractional, C415 Series Are Used For Locking Down Hubs Or Components To Various Size, Industrial Shafts With High Torque Or Bending Capacities.

Climax Metal Locking Assemblies, Fractional, C415 Series are solidly made for long lasting durability and dependability. Medium duty, wider design transmits higher torque and bending moments. Excellent concentricity. Wide selection of C415 Series locking assemblies are available in 4.331 to 10.236 inch diameters, 2-3/4 to 7-15/16 inch shaft lengths and M10 X 50, M12 X 60, M12 X 70 and M14 X 80 locking screw sizes.


L"
  • L"
SCREW SIZE
  • SCREW SIZE
DIA."
  • DIA."
COMPARE SHAFT LOCKING MANUFACTURERS
SERIES L" SCREW SIZE DIA." PART# IMAGE MODEL QTY PRICE