Climax Metal Locking Assemblies, Metric, C123M Series

Climax Metal Locking Assemblies, Metric, C123M Series

Climax Metal Locking Assemblies, Metric, C123M Series Are Used For Locking Down Hubs Or Components To Various Size Industrial Shafts.

Climax Metal Locking Assemblies, Metric, C123M Series are solidly made for long lasting durability and dependability. Single taper flangeless design mounts flush inside component bore. Mounted component moves axially during installation. Wide selection of C123M Series locking assemblies are available in 14 to 300 mm shaft lengths and 4, 5, 6, 7, 8, 9, 10, 11, 12, 15, 16 and 18 quantity M4 X 12, M6 X 20, M8 X 25, M10 X 30, M12 X 35 and M14 X 40, M16 X 45 and M18 X 50 locking screw sizes.


QTY
  • QTY
SIZE
  • SIZE
LENGTH (MM)
  • LENGTH (MM)
COMPARE LOCKING SCREW SHAFT MANUFACTURERS
SERIES QTY SIZE LENGTH (MM) PART# IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.101.33:23