Climax Metal Locking Assemblies, Metric, C170 Series

Climax Metal Locking Assemblies, Metric, C170 Series

Climax Metal Locking Assemblies, Metric, C170 Series Are Used For Locking Down Hubs Or Components To Various Size Industrial Shafts.

Climax Metal Locking Assemblies, Metric, C170 Series are solidly made for long lasting durability and dependability. Single taper design with flange and integrated spacer provides excellent concentricity. Thin cross section accommodates smaller diameter mounted component. Wide selection of C170 Series locking assemblies are available in 6 to 120 mm shaft lengths and 3, 4, 6, 8, 9, 12, 14 or 16 quantity M4 X 10, M6 X 16, M6 X 18, M8 X 22, M10 X 25 and M12 X 30 locking screw sizes.


QTY
  • QTY
SIZE
  • SIZE
LENGTH (MM)
  • LENGTH (MM)
COMPARE LOCKING SCREW SHAFT MANUFACTURERS
SERIES QTY SIZE LENGTH (MM) PART# IMAGE MODEL QTY PRICE